Cable Tie Mount, Adh., 1"x1" (25.4mm x 2

Item #: 702553

Cat #: ABM100-A-C15

UPC: 074983384419

Sign In or Register to view pricing and more.
Documents & Guides
The 4-way adhesive backed cable tie mount in ivory is applied with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniatur

Overview

The 4-way adhesive backed cable tie mount in ivory is applied with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniatur
Also known as: 074983384419, ABM100-A-C15

Specifications

Width: 1 in
Length: 1 in
Color: Ivory
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Ivory
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw