SAL 2139 YEL 4/0 CABLE

Item #: 702682
Cat #: 2139-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SAL 2139 YEL 4/0 CABLE

Overview

SAL 2139 YEL 4/0 CABLE
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 2139-ES

Specifications

Jacket: PVC
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 4/0
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)