Breaker, Molded Case, 225A, 3P, 600VAC, 35kAIC

Item #: 702709

Cat #: 140G-I3C3-D22

UPC: 885630444529

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, 600 Volt AC, 35 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-I3C3-D22 is a molded case circuit breaker.

Also known as: 885630444529, 140G-I3C3-D22

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 225
Volts AC: 600
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Interrupt Rating AC: 35 kA
Type: Breaker; Molded Case
Volts AC: 600