
EcoSystem H-Series Ballasts 1-Lamp 120-277V
Item #: 703079
Cat #: EHDT832MU110
UPC: 027557977562
to view pricing and more.
Documents & Guides
Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.
Overview
Dimming Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, EcoSystem H-Series. For use with the following Linear and U-Bent Lamp Types: (1) F32T8.
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 32W, ballast factor of 1.00
Also known as: 027557977562, EHDT832MU110
Specifications
| Wattage: | 32, 25, 17 |
| Type: | Programmed Start, Electronic |
| Shape: | T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32, 25, 17 |
| Shape: | T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Programmed Start, Electronic |
| Color: | White |
| Light Technology: | Fluorescent |