Convoluted Tubing, Slit, 0.5", Black, 1100ft

Item #: 703080

Cat #: CTP120STD

UPC: 089306116356

to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, .5" Dia, PE, Black, 1100 ft/carton

Overview

Convoluted Tubing, Slit, .5" Dia, PE, Black, 1100 ft/carton
Also known as: 089306116356, CTP120STD

Specifications

Diameter: 1/2 in
Diameter: 1/2 in