FUSE 160A 690V 1*BKN/50 AR UC

Item #: 703290

Cat #: 170M3464

UPC: 051712799966

to view pricing and more.
Documents & Guides
No Documents Available
Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 160 A, AC 690 V, compact size 1, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799966, 170M3464

Specifications

Mounting: Flush
Amps: 160
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 160
Interrupt Rating DC: 200