REXEL logo

Pull Box, 30" x 24" x 10"

Item #: 703385
Cat #: ASE36X24X10NK
UPC: 783510498795
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 24" x 10", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510498795, ASE36X24X10NK

Specifications

IP/NEMA Rating: 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)