AC 9666 BTU 460V 3 PH 60HZ STEEL

Item #: 703450

Cat #: 3310740

UPC: 639889861794

to view pricing and more.
Documents & Guides
No Documents Available
Modular climate control concept - Cooling module "Blue e", Total cooling output 1.50 - 2.50 kW, total cooling output L35L35 at 50Hz: 8530, material: Sheet steel, color: RAL 7035, supply includes: Cooling module prepared for installation in section door, Nano-coated condenser, Integral electric condensate evaporation, description: Cooling modules for section doors. Cooling output from 1500 to 2500 W.

Overview

Modular climate control concept - Cooling module "Blue e", Total cooling output 1.50 - 2.50 kW, total cooling output L35L35 at 50Hz: 8530, material: Sheet steel, color: RAL 7035, supply includes: Cooling module prepared for installation in section door, Nano-coated condenser, Integral electric condensate evaporation, description: Cooling modules for section doors. Cooling output from 1500 to 2500 W.
Also known as: 639889861794, 3310740

Specifications

Material: Sheet Steel
Material: Sheet Steel