Contactor, IEC, 37A, 3P, 24VDC Electronic Coil w/Integrated Diode

Item #: 703453

Cat #: 100-C37UEJ10

UPC: 885630210438

to view pricing and more.
Contactor, IEC, 37 Amp, 3-Pole, 24 Volt DC Electronic Coil, Integrated Diode, 1 Normally Closed, Auxiliary Contact, Load Side Coil Termination

Overview

Contactor, IEC, 37 Amp, 3-Pole, 24 Volt DC Electronic Coil, Integrated Diode, 1 Normally Closed, Auxiliary Contact, Load Side Coil Termination

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C37UEJ10 from Rockwell Automation® is a 100-C contactor.

Also known as: 885630210438, 100-C37UEJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 37
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Amps: 37