Transformer, Dry Type, 100kVA, 240x480-120/240, NEMA 2

Item #: 703572

Cat #: 9T83B2675

UPC: 783173167120

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 100 kVA, 240 x 480 - 120/240, NEMA 2

Overview

Transformer, Dry Type, 100 kVA, 240 x 480 - 120/240, NEMA 2
Also known as: 783173167120, 9T83B2675

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 100kVA
Primary Voltage: 240/480
Phase: 3
Volt Amps: 100kVA
Type: Dry Type Transformer
Primary Voltage: 240/480