ProLine FloTek PC Server Cabinet with Sides, 2000x600x1000mm, Black, Steel

Item #: 703611

Cat #: PSCPC20610B

UPC: 783510156046

to view pricing and more.
Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC20610B item measures 2000x600x1000mm with a material of Steel colored Black.

Overview

Proline Flotek PC Cabinets house server equipment and designed to promote passive airflow. This ProLine FloTek PC Server Cabinet with Sides, PSCPC20610B item measures 2000x600x1000mm with a material of Steel colored Black.

Designed deeper to house servers and manage power cables, ProLine FloTek Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.

Also known as: 783510156046, PSCPC20610B

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 78.370 in
Color: Black
Width: 23.940 in
Height: 78.370 in
Material: Steel
Depth: 39.340 in