ConnekTek Patch Cabinet, 78x28x39

Item #: 703615

Cat #: PNC20710B

UPC: 783510156145

to view pricing and more.
ProLine ConnekTek Communications (Patch) Cabinet, 2 Vertical Cable Managers In the Front of the Cabinet and 2 Rear Cable Managers for Maximum Cable Routing and Support, Material: Steel, Rack Units: 42, Dimensions: 78.37" x 27.85" x 39.34"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, 2 Vertical Cable Managers In the Front of the Cabinet and 2 Rear Cable Managers for Maximum Cable Routing and Support, Material: Steel, Rack Units: 42, Dimensions: 78.37" x 27.85" x 39.34"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510156145, PNC20710B

Specifications

Material: Steel
Depth: 39.340 in
Width: 27.850 in
Height: 78.370 in
Material: Steel
Width: 27.850 in
Depth: 39.340 in
Height: 78.370 in