Enclosure, Wall Mount, Type 4X, Hinged Cover, 14" x 12" x 6", Gray

Item #: 703635

Cat #: AM1426H

UPC: 085339914273

to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 14 x 12 x 6 Inch, Material/Finish: Fiberglass/Gray.

Overview

Enclosure, Wall Mount, Type 4X, Hinged, Solid Cover, Quick Release, Size: 14 x 12 x 6 Inch, Material/Finish: Fiberglass/Gray.

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339914273, AM1426H

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Color: Gray
Height: 14 in