Servo Motors, 480VAC, E Winding, 3300-3900RPM, 24VDC Brake

Item #: 703644

Cat #: VPL-B1153E-PJ14AA

UPC: 884951870918

to view pricing and more.
Documents & Guides
Servo Motors, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motors, Low Inertia, 480 Volt AC, 115 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1153E-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951870918, VPL-B1153E-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 3300 - 3900
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
RPM: 3300 - 3900
Volts DC: 24
Size: 115 mm
Special Program: Rockwell Automation Preferred Product