Servo Motor, Low Inertia, 460VAC, 215mm Size, 203.22Length, 3500RPM

Item #: 703715

Cat #: MPL-B680H-MJ72AA

UPC: 884951119642

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, Brushless, 460 Volt AC, Frame Size 6 = 215 mm, Stack Length 80 = 203.2 mm, 3500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, Brushless, 460 Volt AC, Frame Size 6 = 215 mm, Stack Length 80 = 203.2 mm, 3500 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque.

Also known as: 884951119642, MPL-B680H-MJ72AA

Specifications

Type: Servo Motor
Size: 215 mm
Volts AC: 460
Length: 203.200 mm
RPM: 3500
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Volts AC: 460
RPM: 3500
Size: 215 mm
Length: 203.200 mm
Special Program: Rockwell Automation Preferred Product