Wireless Industrial System - Fluke Connect

Item #: 703730

Cat #: FLK-3000FC-IND

UPC: 095969724180

to view pricing and more.
Documents & Guides
Multimeter, Fluke Connect system/mobile app to smart devices, Maximum Rating: 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Industrial Kit includes: 3000 FC series Multimeter, (3) A3001 FC Wireless iFlex AC Current Modules, Fluke v3000 Voltage Module, TL224 and TL175 Test Leads, AC285 and AC175 Alligator Clips, (3) iFlex i2500-10 Flexible Current Probe, Magnetic Hanging Strap

Overview

Multimeter, Fluke Connect system/mobile app to smart devices, Maximum Rating: 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Industrial Kit includes: 3000 FC series Multimeter, (3) A3001 FC Wireless iFlex AC Current Modules, Fluke v3000 Voltage Module, TL224 and TL175 Test Leads, AC285 and AC175 Alligator Clips, (3) iFlex i2500-10 Flexible Current Probe, Magnetic Hanging Strap

The Fluke FC Wireless Industrial System lets you work on electrical panels faster, safer, easier De-energize the cabinet, connect the remote modules, close the cabinet and reenergize. The FC Wireless Industrial System displays the readings wirelessly on the 3000 FC Wireless Digital Multimeter. Connect the three FC Wireless iFlex AC Current Module to your test points, and view the results from all three phases in 1/3 the time and cost of current test methods or connect the FC Wireless AC Voltage Module and view both voltage and current measurements simultaneously. You’ll get better answers, faster, and spend less time in full PPE. From short distances, you can even view readings from modules through closed electrical panels. Plus the Fluke Connect remote modules capture up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. Fluke Connect wireless test tools also offer increased safety by letting you view readings in a separate location from the test point. Now you can take readings on moving machinery, with only the measurement module in harm’s way.

Also known as: 095969724180, FLK-3000FC-IND

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65