Current Transformers, Split Core, 0.85 Opening, 1A @240VAC, LED

Item #: 703801

Cat #: ECSJ402SP

UPC: 786685121024

to view pricing and more.
Documents & Guides
Current Transformer, Split Core, 0.85 Inch Opening, 1A @ 40 Volt AC, 1.75 - 6, 6 - 40, 40 - 200 Amp Adjustable Set Points, with LED, Self Powered

Overview

Current Transformer, Split Core, 0.85 Inch Opening, 1A @ 40 Volt AC, 1.75 - 6, 6 - 40, 40 - 200 Amp Adjustable Set Points, with LED, Self Powered
Also known as: 786685121024, ECSJ402SP

Specifications

Mounting: Panel
Amps: 1
Type: Current Transformer, Split Core
Size: 4
Diameter: 0.850 in
Mounting: Panel
Type: Current Transformer, Split Core
Diameter: 0.850 in
Amps: 1
Size: 4