Terminal Block, Black, 30A, 600V AC/DC, Finger Safe

Item #: 7040

Cat #: 1492-HM1BL

UPC: 662073962069

to view pricing and more.
Documents & Guides
Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Black, Finger Safe, Single Circuit, 80 in a Package

Overview

Terminal Block, High Density, 30 Amp, 600 Volt AC/DC, Black, Finger Safe, Single Circuit, 80 in a Package
Also known as: 662073962069, 1492-HM1BL

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 30
Volts AC: 600
Allowable Gauge Range: 30 - 10
Type: Terminal Block
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Allowable Gauge Range: 30 - 10