OCCSENS,US,CLNG,LN,VOLTAGE,1000 SQ FT

Item #: 704051

Cat #: ATU1000CL

UPC: 783585256917

Sign In or Register to view pricing and more.
Documents & Guides
Switches and Lighting Control, H-MOSS, Occupancy Sensor, Adaptive Ultrasonic, Ceiling Mount, 120V AC, 1000Square Feet, With Relay

Overview

Switches and Lighting Control, H-MOSS, Occupancy Sensor, Adaptive Ultrasonic, Ceiling Mount, 120V AC, 1000Square Feet, With Relay

Ultrasonic (US) technology senses occupancy by bouncing sound waves (32 kHz - 45 kHz) off of objects and detecting a frequency shift between the emitted and reflected sound waves. Movement by a person or object within a space causes a shift in frequency, which the sensor interprets as occupancy. While US occupancy sensors have a limited range, they are excellent at detecting even minor motion such as typing and filing, and they do not require an unobstructed line-of sight. This makes US technology sensors ideal for an application like an office with cubicles or a restroom with stalls.

Also known as: 783585256917, ATU1000CL

Features & Benefits

  • Coverage 1000 sq. ft. (180°), line voltage sensor
  • Excellent minor motion detection
  • Self-contained power supply with high load relay
  • Directly mounts to 4" octagon boxes, 2.125" deep
  • Digital, crystal controlled ultrasonic transmitter and receiver for coverage in each direction for superior sensing of movement
  • Office White ABS enclosure blends with ceiling tile
  • Green LED indicates ultrasonic detection

Specifications

No Specifications Available