ORN S8VKG03012 30W 12VDC 2.5A

Item #: 704056

Cat #: S8VKG03012

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
ORN S8VKG03012 30W 12VDC 2.5A 100-240VAC

Overview

ORN S8VKG03012 30W 12VDC 2.5A 100-240VAC
Also known as: S8VKG03012

Specifications

Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts DC: 12
Amps: 2.500
Volts AC Range: 100 - 240
Volts DC Range: 90 - 350
Mounting: DIN Rail
Phase: 1
Amps: 2.500
Volts DC Range: 90 - 350
Wattage: 30
Volts DC: 12
Volts AC Range: 100 - 240