PANEL Zn 1.5mm FOR 122X120MM

Item #: 704058

Cat #: A122120P

UPC: 783510262662

Sign In or Register to view pricing and more.
HOF A122120P PANEL ZN 1.5MM FOR 122X120MM

Overview

HOF A122120P PANEL ZN 1.5MM FOR 122X120MM

Panels for Zonex Non-Metallic Terminal Enclosures are plated steel, 1.5mm (16 ga.) thick; or 2mm composite.

Also known as: 783510262662, A122120P

Specifications

Material: Steel
Finish: Plated
Width: 4.210 in
Height: 8.190 in
Material: Steel
Width: 4.210 in
Finish: Plated
Height: 8.190 in