AL.30INWX6IND HT 24INRAD

Item #: 704181
Cat #: AUF630LHT24
UPC: 626490745407
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Aluminum U-style fitting 6 inches side rail height 30 inches width ladder horizontal tee 24 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 30 inches width ladder horizontal tee 24 inches radius
Also known as: 626490745407, AUF630LHT24

Specifications

Width: 30 in
Depth: 6 in
Material: Aluminum
Width: 30 in
Material: Aluminum
Depth: 6 in

Customer Reviews

No reviews for this product
(0)