REXEL logo

Mounting Rail, 17'

Item #: 704325
Cat #: XR-10-204A
UPC:
Sign In or Register to view pricing and more.
(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch

Product Overview

(1) Standard XR10 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 204 inch
Also known as: XR-10-204A

Frequently Bought Together (73)

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR10
Product Weight: 7.406 lbs
Color: Silver
Family / Style: XR10
Material: Aluminum
Product Weight: 7.406 lbs

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)