Wall mount enclosure assembly

Item #: 704327

Cat #: AM1426RLW

UPC: 085339914501

to view pricing and more.

Overview

ALLAM1426RLW

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339914501, AM1426RLW

Specifications

Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Height: 14 in
Mounting: Wall
Depth: 7.750 in
Width: 12 in
Color: Gray
Height: 14 in
Depth: 7.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Mounting: Wall