Push Button, 30mm, Maintained, Mushroom, Red, 2NCLB, Finger Guard

Item #: 70439

Cat #: 800TC-FX6A5S

UPC: 611320468793

to view pricing and more.
Documents & Guides
Push Button, 30mm, Maintained, Push/Pull, Mushroom, Red, 2NCLB, Finger Safe Guard, Type 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 30mm, Maintained, Push/Pull, Mushroom, Red, 2NCLB, Finger Safe Guard, Type 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FX6A5S from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It is a maintained mushroom head push button. It has finger guards on terminals. And it has self-monitoring contacts. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320468793, 800TC-FX6A5S

Specifications

Poles: 2
Color: Red
Amps: 10
Size: 30 mm
Type: Maintained, Pushbutton, NCLB
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Poles: 2
Amps: 10
Type: Maintained, Pushbutton, NCLB
Volts AC: 600
Standards: Build America Buy America Compliant
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Special Program: Rockwell Automation Preferred Product