Standard Mounting Rail, 11'

Item #: 704408

Cat #: XR-1000-132A

UPC:

to view pricing and more.
Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inches

Overview

Standard XR1000 Mounting Rail, Mill Ship Aluminum, Clear Anodized Finish, Length 132 inches

XR1000 is built to handle extreme climates and spans up to 12 feet for commercial applications. The signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure.

Also known as: XR-1000-132A

Specifications

Color: Silver
Length: 132 in
Material: Aluminum
Family / Style: XR1000
Weight: 11.238 lbs
Finish: Mill
Color: Silver
Material: Aluminum
Weight: 11.238 lbs
Length: 132 in
Family / Style: XR1000
Finish: Mill