Relay, Safety, 8P, 3NO/1NC Base, 2NO/2NC Auxiliary, 20A, 120VAC

Item #: 70452

Cat #: 700S-CF530DC

UPC: 611320337396

to view pricing and more.
Documents & Guides
Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 2 Normally Open, 2 Normally Closed, Auxiliary, 20 Amp, 120 Volt AC Coil *** Rockwell Automation Preferred Product ***

Overview

Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 2 Normally Open, 2 Normally Closed, Auxiliary, 20 Amp, 120 Volt AC Coil *** Rockwell Automation Preferred Product ***
Also known as: 611320337396, 700S-CF530DC

Specifications

Volts AC Control: 120
Color: Red
Type: Control, Safety, Relay
Poles: 8
Mounting: Surface
Amps: 20
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Type: Control, Safety, Relay
Mounting: Surface
Standards: Build America Buy America Compliant
Color: Red
Poles: 8
Amps: 20
Special Program: Rockwell Automation Preferred Product