Vinyl Nylon Tray Cable, 12/4 (WHT/BLK/RED/GRN)

Item #: 704589

Cat #: VNTC124BLKGRNREDWHT

UPC:

to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 12/4 (WHT/BLK/RED/GRN), Nylon Coated PVC Insulation, VNTC

Overview

Vinyl Nylon Tray Cable, 12/4 (WHT/BLK/RED/GRN), Nylon Coated PVC Insulation, VNTC
Also known as: VNTC124BLKGRNREDWHT

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 4