Relay, Safety, 8P, 3NO/1NC Base, 1NO/3NC Auxiliary, 20A, 120VAC

Item #: 70459

Cat #: 700S-CF440DC

UPC: 611320337389

to view pricing and more.
Documents & Guides
Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 1 Normally Open, 3 Normally Closed, Auxiliary, 20 Amp, 120 Volt AC Coil *** Rockwell Automation Preferred Product ***

Overview

Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 1 Normally Open, 3 Normally Closed, Auxiliary, 20 Amp, 120 Volt AC Coil *** Rockwell Automation Preferred Product ***

Meet the requirements of modern safety applications. Allen-Bradley® Bulletin 700S safety control relays provide mechanically linked contacts on all poles. And 700S-CF relays provide mechanically or mirror contact performance. Catalog item 700S-CF440DC from Rockwell Automation® is a safety industrial relay (120 V 60 Hz, standard contact, 1 NO, 3 NC, standard contact).

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320337389, 700S-CF440DC

Specifications

Volts AC Control: 120
Color: Red
Type: Control, Safety, Relay
Poles: 8
Mounting: Surface
Amps: 20
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Type: Control, Safety, Relay
Mounting: Surface
Special Program: Rockwell Automation Preferred Product
Color: Red
Poles: 8
Amps: 20