Main circuit breaker loadcenter

Item #: 704618

Cat #: 3BR2442LC150R

UPC: 786685883618

to view pricing and more.
Eaton BR main lug loadcenter,Main lug loadcenter,150 A,D1R,NEMA 3R,NEMA 3R,42 Circuits,24 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil

Overview

Eaton BR main lug loadcenter,Main lug loadcenter,150 A,D1R,NEMA 3R,NEMA 3R,42 Circuits,24 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil

Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786685883618, 3BR2442LC150R

Specifications

Phase: 3
Circuits: 42
Amps: 150
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 150
IP/NEMA Rating: NEMA 3R
Circuits: 42
Family / Style: BR