CHC SD57N DEADEND - TRAN CONN

Item #: 704786

Cat #: SD57N

UPC: 096359325444

Sign In or Register to view pricing and more.
Documents & Guides
CHC SD57N DEADEND - TRAN CONN

Overview

CHC SD57N DEADEND - TRAN CONN

Quadrant strain clamps are used for transmission line deadends.

Also known as: 096359325444, SD57N

Features & Benefits

  • "Type SD is designed for single cable
  • The Sag Eye Ultimate Strength is 60% of the Ultimate Body Strength without fitting
  • Rated slip strength as a % of conductor RBS varies with conductor type, size, and stranding. Minimum slip strength rating on standard strength conductors is 40% RBS (Partial Tension). For many standard strength conductors, minimum slip strength of this clamp series is 60% RBS (Normal Tension). Consult factory for slip strength test data on specific clamp and conductor combinations
  • Bolt and Nut may be substituted for clevis pin by adding suffix "BNK" to catalog number. Example: SD57NBNK
  • Bolt and clevis pin will be the same diameter
  • For Corona Free applications on EHV lines, add suffix "CRF" to catalog number. Example: SD57NCRF"

Specifications

No Specifications Available