Copper Ground Plate with 1 Cable Attachment, 18" x 18"

Item #: 704813

Cat #: LPC754

UPC: 782856431596

to view pricing and more.
Documents & Guides
Plates provide mechanical attachment points to ground plate. 18" x 18" (457.2 mm x 457.2 mm) copper ground plate with one cable attachment for a 4/0 max cable.

Overview

Plates provide mechanical attachment points to ground plate. 18" x 18" (457.2 mm x 457.2 mm) copper ground plate with one cable attachment for a 4/0 max cable.

Plates provide mechanical attachment points to ground plate.

Also known as: 782856431596, LPC754

Features & Benefits

  • Bonding plates provide mechanical attachment points to ground plate
  • Listed to UL® 96

Specifications

Material: Copper
Type: Ground Plate
Length: 18 in
Product Thickness: 0.810 in
Material: Copper
Length: 18 in
Type: Ground Plate
Product Thickness: 0.810 in