Relay, Industrial, IEC Safety, 20A, 4NO/NC Contacts, 24VDC Coil

Item #: 70486

Cat #: 700S-CF440ZJC

UPC: 611320337327

to view pricing and more.
Documents & Guides
Relay, Industrial, IEC Safety, 20 Amp, 4 Normally Open, 4 Normally Closed Contacts, 24 Volt DC Coil

Overview

Relay, Industrial, IEC Safety, 20 Amp, 4 Normally Open, 4 Normally Closed Contacts, 24 Volt DC Coil
Also known as: 611320337327, 700S-CF440ZJC

Specifications

Volts DC Control: 24
Type: Safety, Power Relay
Poles: 8
Mounting: Surface
Amps: 20
Volts DC Control: 24
Poles: 8
Amps: 20
Type: Safety, Power Relay
Mounting: Surface