FACE PLT 2IN OPNG 500 SERIES

Item #: 704881

Cat #: 500SP-2

UPC: 786564218821

to view pricing and more.
Single receptacle faceplate. Hole diameter: 2" (51mm). NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.

Overview

Single receptacle faceplate. Hole diameter: 2" (51mm). NOTE: Four-piece service fittings include: housing and base plate. Receptacles included when indicated in part number description. 525 Series Service Fittings have 27 cubic inches (442ml) of capacity.
Also known as: 786564218821, 500SP-2

Specifications

Material: Aluminum
Finish: Brushed Aluminum
Material: Aluminum
Finish: Brushed Aluminum