H364NRBVW SWITCH FUSIBLE

Item #: 704883

Cat #: H364NRBVW

UPC:

to view pricing and more.
Safety switch, heavy duty, fusible, 200A, 3 poles, 150 hp, 600 VAC/DC, NEMA 3R, bolt-on hub, neutral, viewing window

Overview

Safety switch, heavy duty, fusible, 200A, 3 poles, 150 hp, 600 VAC/DC, NEMA 3R, bolt-on hub, neutral, viewing window
Also known as: H364NRBVW

Specifications

Amps: 200
Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Standards: California Proposition 65