
Dual RJ11/RJ45 Connector Faceplate / 5500 Series Raceway, Ivory
Item #: 7050
Cat #: 5507RJ
UPC: 786776036916
to view pricing and more.
Documents & Guides
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Ivory.
Overview
Non-Metallic, Dual RJ11/RJ45 Connector Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. Includes: (1) Opening, (1) KO. PVC, Ivory.
5500 Series Raceway from provides wire and cable management for data, voice, A/V, and power applications. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Also known as: 786776036916, 5507RJ
Specifications
| Width: | 1 11/16 in |
| Color: | Ivory |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Ivory |