COMBO STARTER 600VAC 27A NEMA

Item #: 705046
Cat #: 8538SCA44V81CFF4T
UPC: 785901835882
Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 460 V AC 3 phases-10 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,fusible disconnect switch R 30 A,without,melting alloy

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 460 V AC 3 phases-10 hp 575 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,Dust tight and Drip tight (Indoor),NEMA 12 painted sheet steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,fusible disconnect switch R 30 A,without,melting alloy
Also known as: 785901835882, 8538SCA44V81CFF4T

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)