Wire Marker Sleeves, 1.015" x 1.660"

Item #: 70509

Cat #: PSPT-1000-1-WT

UPC: 662820184621

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.015" x 1.660", Wire Gauge: 1-500, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 50/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.015" x 1.660", Wire Gauge: 1-500, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 50/Roll

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820184621, PSPT-1000-1-WT

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Width: 1.660 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 1 in
Color: White
Type: Wire Marker, Heat Shrink, Sleeve
Width: 1.660 in
Standards: California Proposition 65