Enclosure, NEMA 4/12, Continuous Hinge, 60" x 36" x 24"

Item #: 705161

Cat #: A60H36JLP3PT

UPC: 783510282073

Sign In or Register to view pricing and more.
Enclosure, Wall-Mount, NEMA 4/12, Continuous Hinge with 3-Point Latch, 60 x 36 x 24 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Wall-Mount, NEMA 4/12, Continuous Hinge with 3-Point Latch, 60 x 36 x 24 Inch, Steel/Gray Powder Coat

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510282073, A60H36JLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 24 in
Height: 60 in
Color: Gray
Width: 36 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 60 in
Width: 36 in
Finish: Powder Coated
Depth: 24 in
Color: Gray
Material: Steel