3 IN RIGID CAPPED BSHGS - STL CAP - ZINC

Item #: 705175

Cat #: 308CB

UPC: 751338126015

to view pricing and more.
Documents & Guides
3" Rigid Zinc Conduit Bushings with Steel Cap

Overview

3" Rigid Zinc Conduit Bushings with Steel Cap

Topaz?s Rigid Conduit Bushings with Steel Cap are designed to cap off conduits that are not in use. Prevents damaging debris from entering conduit. Ideal for use in communications, television and security system installations; easily affixes to conduit. Constructed of naturally corrosion resistant zinc die cast with strong steel cap to optimize longevity and performance. Available in 1/2? to 6? sizes.

Also known as: 751338126015, 308CB

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Steel