A Time-Delay Fuse, Dual-Element, 250V, Class RK5, With Indicator

Item #: 705274

Cat #: FRN-R-20ID

UPC: 051712204392

to view pricing and more.
Documents & Guides
Fuse, 20 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator

Overview

Fuse, 20 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection, Blown Fuse Indicator

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204392, FRN-R-20ID

Specifications

Volts DC: 125
Speed: Time Delay, Slow Blow
Amps: 20
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 125
Amps: 20
Type: General Purpose
Mounting: Cartridge
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA