Label,BMP71/TLS,B642,1x1.5,Wht,250LBL/RL

Item #: 70528

Cat #: PTL-31-642

UPC: 662820186359

to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series Self-Extinguishing Polyvinylfluoride Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Color: White. Material: Brady B-642 Polyvinylfluoride. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0022 IN. Temperature Range: -94 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18635.

Overview

BMP«71 TLS 2200« Series Self-Extinguishing Polyvinylfluoride Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series. Type: Label. Special Features: Self-Extinguishing, Self-Laminating. Application: Cable & Wire Marking, Panel Labeling, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155. Color: White. Material: Brady B-642 Polyvinylfluoride. Height: 1.5 IN. Width: 1 IN. Thickness: 0.0022 IN. Temperature Range: -94 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 0.5 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4300, R6200, R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18635.
Also known as: 662820186359, PTL-31-642

Specifications

Type: Label
Color: White
Type: Label
Color: White