Category 6 Performance UTP Patch Cord, 28 AWG, 25', Violet

Item #: 705400

Cat #: UTP28SP25VL

UPC: 074983655397

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 25 Feet, Violet

Overview

Category 6 Performance Patch Cord, 28 AWG, 25 Feet, Violet
Also known as: 074983655397, UTP28SP25VL

Specifications

Length: 25 ft
Material: Copper
Color: Violet
Length: 25 ft
Color: Violet
Material: Copper