Black Printer Ribbon, 2" x 75'

Item #: 70547

Cat #: R4310

UPC: 662820185581

to view pricing and more.
Documents & Guides
Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: TLS2200 Printer

Overview

Printer Ribbon, Dimensions: 2" x 75', Color: Black, Compatible With: TLS2200 Printer

This self-contained super-tough ribbon cartridge for the TLS 2200® and TLS-PC Link™ Thermal Labeling Systems ensures your printed text lasts for years in industrial areas.

Also known as: 662820185581, R4310

Specifications

Width: 2 in
Type: Ribbon
Color: Black
Length: 75 ft
Width: 2 in
Color: Black
Type: Ribbon
Length: 75 ft