Flood Light, LED, 1-Light, 78W, 480V, Photocell, Bronze

Item #: 705470

Cat #: FXLED78T/480

UPC: 019813173252

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 78 Watt, 480 Volt, Lumens: 9879, CRI: 72, Color Temperature: 5100K, 480V Swivel Photocell Included, Color: Bronze, Mount: Trunnion, Replaces 150 - 320 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 78 Watt, 480 Volt, Lumens: 9879, CRI: 72, Color Temperature: 5100K, 480V Swivel Photocell Included, Color: Bronze, Mount: Trunnion, Replaces 150 - 320 Watt Metal Halide
Also known as: 019813173252, FXLED78T/480

Specifications

Material: Die Cast Aluminum
Color Temperature: 5100 (Bright White)
Wattage: 78
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 21105
Material: Die Cast Aluminum
Wattage: 78
Color: Bronze
Lumens: 21105
Color Temperature: 5100 (Bright White)
Mounting: Trunnion
Light Technology: LED