CUBEFUSE, TCFRNW 80A NON-IND

Item #: 705487

Cat #: TCF80RNW

UPC: 051712357296

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series TCF fuse, 80 A, 60 Hz, 50 Hz, Dual, Class CF, Black, Non-indicating, Blade end, Class CF, Time delay, 10 sec at 500%, 30 kAIC, Glass filled PES, Chassis, 35 mm DIN rail, Standard, 690 V

Overview

Eaton Bussmann series TCF fuse, 80 A, 60 Hz, 50 Hz, Dual, Class CF, Black, Non-indicating, Blade end, Class CF, Time delay, 10 sec at 500%, 30 kAIC, Glass filled PES, Chassis, 35 mm DIN rail, Standard, 690 V

The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70 less space when combined with its unique fuse holder or UL 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.

Also known as: 051712357296, TCF80RNW

Specifications

No Specifications Available