SQD LC1F115F6 CONTACTOR 600VAC

Item #: 705570

Cat #: LC1F115F6

UPC: 389110459848

to view pricing and more.
SQD LC1F115F6 CONTACTOR 600VAC 115AMP IEC +OPTIONS

Overview

SQD LC1F115F6 CONTACTOR 600VAC 115AMP IEC +OPTIONS
Also known as: 389110459848, LC1F115F6

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X