3" PVC 90° Elbow, 18" Radius, Schedule 40, Gray

Item #: 705759

Cat #: UA9CL

UPC: 034481067153

to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray
Also known as: 034481067153, UA9CL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 18 in
Diameter: 3 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 18 in