1.000 In X 50 Ft (25.40 Mm X 15.24 M)

Item #: 70582

Cat #: PTL-42-439-OR

UPC: 662820186236

to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers

Brady® WorkHorse™ series harsh environment labels are custom engineered to meet exacting environment needs across many different applications. They are made of durable, heavy duty materials and adhesives to keep the label adhered.

Also known as: 662820186236, PTL-42-439-OR

Specifications

Width: 1 in
Type: Label
Material: Vinyl
Color: Orange
Length: 50 ft
Width: 1 in
Material: Vinyl
Length: 50 ft
Type: Label
Color: Orange