
to view pricing and more.
Documents & Guides
MiniMarkÖ Series Adhesive Vinyl Label Supply - Orange. Brand Name: Brady«. Sub Brand: MiniMarkÖ Series. Type: Label. Special Features: Conforms well to irregular and curved surfaces. Application: Arrow Tape, Floor Marking, Hazardous Substance Identification, Pipe & Valve Marking, Safety & Compliance ID, Warehouse Marking. Color: Orange. Included: 1 Continuous Roll (110 Feet). Material: Brady B-7569 Vinyl. Width: 4 IN. Length: 110 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -4 to 167 DEG F. Printer Type: MiniMarkÖ Industrial Label Maker. Print Method: Thermal Transfer. Suggested Ribbon Series: R4400. Average Outdoor Durability: 3 Years. Compatible Surface Types: Smooth, Clean, Dry. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.
Overview
MiniMarkÖ Series Adhesive Vinyl Label Supply - Orange. Brand Name: Brady«. Sub Brand: MiniMarkÖ Series. Type: Label. Special Features: Conforms well to irregular and curved surfaces. Application: Arrow Tape, Floor Marking, Hazardous Substance Identification, Pipe & Valve Marking, Safety & Compliance ID, Warehouse Marking. Color: Orange. Included: 1 Continuous Roll (110 Feet). Material: Brady B-7569 Vinyl. Width: 4 IN. Length: 110 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -4 to 167 DEG F. Printer Type: MiniMarkÖ Industrial Label Maker. Print Method: Thermal Transfer. Suggested Ribbon Series: R4400. Average Outdoor Durability: 3 Years. Compatible Surface Types: Smooth, Clean, Dry. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll.
Also known as: 754473701000, 120866
Specifications
| Type: | Label |
| Color: | Orange |
| Type: | Label |
| Color: | Orange |